Zoro Homepage

Eden Calacatta Sample. Matte Porcelain Hexagon Floor & Wall Tile

  • Mfr # ZOR-PT-0634-SAM

  • Zoro # G209980858


product price: $8.19
/ea

Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 x 4 x 0.39 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0634-SAM
Zoro #
G209980858
UPC #
-
Country of Origin
India

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 x 4 x 0.39 in

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Application
Floor & Wall

Description

With its gold veining and creamy white background, Eden Calacatta makes a classic luxury statement. This marble look tile is available in a wide variety of options from generously sized 32 in.x32 in. tiles to charming Hexs, Chevron Mosaics, and more. Mix and match Eden Calacatta on floors and walls of the kitchen and bath, or throughout your home for a cohesive look that reflects your personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.