Girona Perla 12in X 24in Lappato 3D Porcelain Floor And Wall Tile, 6PK

  • Mfr # ZOR-PT-0886

  • Zoro # G215839751


product price:  $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Length
24 in
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Material
Porcelain
Size
12 in x 24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0886
Zoro #
G215839751
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Size
12 in x 24 in
Width
12 in
Thickness
0.39 in

Details

Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Finish
Lappato
Material
Porcelain
Shape
Rectangle
Color
White-Warm

Description

Transform your space with the timeless elegance of Girona porcelain tile from the Girona Collection. Inspired by natural shell stone, each tile beautifully replicates the intricate patterns of fossilized seashells and marine life. The lappato finish, a semi-polished surface blending a smooth matte texture with a subtle sheen, adds a touch of sophistication to any room. Perfect for kitchens, bathrooms, and living areas, Girona porcelain tile is suitable for both indoor and outdoor applications. Available in 12x24 in., 24x48 in., 48x48 in., and 3x3 in. mosaic sizes, with coordinating bullnose trim to complete the look. Elevate your home with the organic beauty and versatile style of Girona porcelain tile. 12 Square Feet Per Pack


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed lappato finish with a medium sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products