Regallo Calacatta Isla 12 in X 12 in Matte Porcelain Mosaic tile 10PK

  • Mfr # ZOR-PT-0638

  • Zoro # G306890104


original price:  $149.99 , new price: $104.99 , 30 percent off
new price:  $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.39 in
Size
12 in x 12 in
Material
PORCELAIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0638
Zoro #
G306890104
UPC #
-
Country of Origin
Italy

Dimensions

Length
12 in
Width
12 in
Thickness
0.39 in
Size
12 in x 12 in

Details

Material
PORCELAIN
Color
Calacatta Isla
Finish
MATTE
Weight
39.7
Application
Floor And Wall
Coverage Area
10 Sq. ft

Description

Style and elegance combine beautifully in the MSI Calacatta Isla Porcelain Tile Part of MSIs Regallo Collection and made in Italy this stunning tile offers the appearance of natural marble The tiles cool white background features subtle silver and gray veining for a sleek classic design element A perfect complement to any aesthetic Calacatta Isla can be used as porcelain floor tile and wall tile in kitchens bathrooms hallways


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products