Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Legions Taja Ivory Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0895-SAM

  • Zoro # G415839742


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Color
Beige
Shape
Square
Size
4 in x 4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0895-SAM
Zoro #
G415839742
UPC #
-
Country of Origin
Italy

Dimensions

Size
4 in x 4 in
Length
4 in
Thickness
0.39 in
Width
4 in

Details

Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Color
Beige
Shape
Square
Material
Porcelain
Finish
Matte

Description

Taja Ivory porcelain tile features a warm beige hue and a sophisticated matte finish, offering an elegant and versatile solution for countertops, backsplashes, accent walls, and floors. Suitable for both indoor and outdoor spaces, it seamlessly blends style and functionality while pairing beautifully with coordinating pavers to expand design possibilities. Perfect for residential and commercial settings, Taja Ivory combines exceptional durability with timeless charm, elevating any space with effortless elegance. 0.5 Square Feet Per Each


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products