Sande Ivory 12 In. X 12 In. Matte Porcelain Mesh Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0485

  • Zoro # G904414986


original price:  $74.75 , new price: $52.39 , 29 percent off
new price:  $52.39
/pk 8, $6.55/ea

Key Features

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0485
Zoro #
G904414986
UPC #
-
Country of Origin
India

Dimensions

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Height
13

Details

Material
Porcelain
Color
IVORY
Tile Use
Floor&Wall
Finish
Matte
Weight
34.4
Coverage Area
8 Sq. ft

Description

An ideal choice for your space, the MSI inc, madison luna 2 in. x 2 in. porcelain floor and wall mesh-mounted mosaic tile features a smooth, low sheen finish to help add style to your decor. this gray mosaic tile with a concrete look is made with the "color body" technology and adds class to contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.