Sande Ivory 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0545

  • Zoro # G304415132


product price:  $39.19
/pk 2, $19.60/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Length
25
Width
48
Thickness
1
Size
48x25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0545
Zoro #
G304415132
UPC #
-
Country of Origin
India

Dimensions

Length
25
Width
48
Thickness
1
Size
48x25
Height
1

Details

Material
Porcelain
Color
IVORY
Tile Use
Floor&Wall
Finish
Polished
Weight
77
Coverage Area
16 Sq. ft

Description

Easily update your home decor with this Sande Ivory polished porcelain floor and wall tile. each tile is designed for both indoor and outdoor use. perfect for kitchens, bathrooms, floors and backsplashes. the grade-1 rated tile is impervious to water absorption of less than 0.5%. designed for floor, wall and countertop use, this porcelain tile resists frost and is marginally skid resistant to suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.