Serata Harmona Terranova 4.5 in. X 9 in. Matte Porcelain Wall Tile, 28PK

  • Mfr # ZOR-PT-0823

  • Zoro # G215482582


original price:  $106.99 , new price: $64.19 , 40 percent off
new price:  $64.19
/pk 28, $2.29/ea

Key Features

Length
9.66 in
Width
6.69 in
Thickness
0.39 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0823
Zoro #
G215482582
UPC #
-
Country of Origin
Spain

Dimensions

Length
9.66 in
Width
6.69 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Porcelain
Color
Terranova
Shape
Rectangle
Finish
Matte

Description

Artfully crafted, this Porcelain Wall Tile exudes timeless sophistication with its gray limestone-inspired appearance. Its meticulously textured surface, enhanced by a matte finish, seamlessly blends modern elegance with a hint of traditional charm. The intricate 3D fluted effect not only elevates its extruding visual appeal but also creates captivating light dynamics, particularly in well-lit areas like outdoor kitchens or patio retreats. Ideal for vertical installations such as pillar walls, backsplashes, pool surrounds, and more, both indoors and outdoors, they enhance the aesthetic appeal of residential and commercial spaces alike.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a low sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products