Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homewerks 3/4 in. Brass Sweat Ball Valve Full Port Quarter-Turn Lever For Water/Oil/Gas

  • Mfr # 116-4-34

  • Zoro # G8620642


product price: $15.95
/ea

Key Features

Ball Port Style
Full Port
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-4-34
Zoro #
G8620642
UPC #
820633982302
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in

Details

Ball Port Style
Full Port

Description

The Homewerks forged brass ball valve offers high quality, corrosion resistant performance for residential and commerical applications. This premium ball valve has a double o-ring blow-out proof stem for durability and years of maintenance-free service. With a full port design it provides maximum flow for water, oil and air applications. Bring quality and precision to your project with the Italian made brass ball valve from Homewerks.


  • • Full port for maximum flow rate
  • • Quarter turn lever handle for quick valve shut off
  • • Double o-ring, blow-out proof stem design
  • • Quality brass construction with nickel plating is durable and corrosion resistant
  • • Side tap for draining non-pressure side when valve is shutoff
  • • Certified to NSF, FM, cCSAus, UL and lead free uniform plumbing code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.