Zoro Homepage

Diaphragm Valve, Brass, 700 psi, 5/8 in

  • Mfr # A 14837

  • Zoro # G510031058


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
2014/68/EU, UL/cUL Listed
Overall Height
3.5 in
Overall Length
3.6 in
Configuration
Straight-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 14837
Zoro #
G510031058
UPC #
685768225065
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Length
3.6 in
Base to Port Center Height
0.8 in
Overall Width
3.6 in
Outlet Connection Size
5/8 in
Inlet Connection Size
5/8 in

Details

Item
Diaphragm Valve
Body Material
Brass
Standards
2014/68/EU, UL/cUL Listed
Configuration
Straight-Thru
A2L Compatibility
A2L Compatible
Actuation Mechanism
Manual
Outlet Connection Gender
Male
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Handwheel
Operating Pressure - Maximum
700 psi
Operating Temperature - Maximum
300 Degrees F
Inlet Connection Type
Flare
For Media
Gas, Oil
Inlet Connection Gender
Male
Outlet Connection Type
Flare
Product Type
Diaphragm Valve

Description

Valve

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.