Shop MURRELEKTRONIK
See all product information
Create Account
Combination Insert, 88 mm H
- Mfr # 4000-68000-4070000
- Zoro # G416576363
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Socket Current Rating
15 A
RJ45 Gender
Female (Front); Female (Rear)
Insert Height
88 mm
Data Port Configuration
(1) RJ45 CAT5e, CAT5e (Female/Female)
Fuse Voltage Rating
32 V DC, 250 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000-68000-4070000
- Zoro #
- G416576363
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Height
- 88 mm
- Insert Width
- 51 mm
- Insert Depth
- 53 mm
Details
- Item
- Combination Insert
- Socket Current Rating
- 15 A
- RJ45 Gender
- Female (Front); Female (Rear)
- Data Port Configuration
- (1) RJ45 CAT5e, CAT5e (Female/Female)
- Fuse Voltage Rating
- 32 V DC, 250 V AC
- Socket Configuration
- NEMA 1-15
- Resets
- (1) 3A Fuse
- Socket Voltage Rating
- 125 V AC
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.