Shop MURRELEKTRONIK

Combination Insert, 88 mm H

  • Mfr # 4000-68000-4030000
  • Zoro # G916576337

product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Insert Width
51 mm
Insert Depth
58 mm
Socket Configuration
NEMA 5-15
Socket Voltage Rating
125 V AC
RJ45 Gender
Female (Front); Female (Rear)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4000-68000-4030000
Zoro #
G916576337
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Width
51 mm
Insert Depth
58 mm
Insert Height
88 mm

Details

Item
Combination Insert
Socket Configuration
NEMA 5-15
Socket Voltage Rating
125 V AC
RJ45 Gender
Female (Front); Female (Rear)
USB Gender
Female (Front); Female (Rear)
USB Data Rate
5,000 Mbits
Socket Current Rating
15 A
Data Port Configuration
(1) RJ45 CAT5e, (1) USB 3.0 Female-to-Female Form A

Description

Grainger Products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.