Shop MURRELEKTRONIK
See all product information
Create Account
Combination Insert, 88 mm H
- Mfr # 4000-68000-4000000
- Zoro # G516576256
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Data Port Configuration
(1) RJ45 CAT5e, (1) SUB-D25 Female-to-Male
D-Sub Gender
Female (Front), Male (Rear)
Socket Voltage Rating
125 V AC
RJ45 Gender
Female (Front); Female (Rear)
Socket Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-68000-4000000
- Zoro #
- G516576256
- UPC #
- -
- Country of Origin
- Germany
- Item
- Combination Insert
- Data Port Configuration
- (1) RJ45 CAT5e, (1) SUB-D25 Female-to-Male
- D-Sub Gender
- Female (Front), Male (Rear)
- Socket Voltage Rating
- 125 V AC
- RJ45 Gender
- Female (Front); Female (Rear)
- Socket Current Rating
- 15 A
- Socket Configuration
- NEMA 1-15
Dimensions
- Insert Height
- 88 mm
- Insert Width
- 51 mm
- Insert Depth
- 30 mm
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.