Shop MURRELEKTRONIK
See all product information
Create Account
Combination Insert, 88 mm H
- Mfr # 4000-68000-4100000
- Zoro # G816576444
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Socket Voltage Rating
125 V AC
Data Port Configuration
(1) RJ45 CAT5e, (1) USB 3.0 Female-to-Female Form A
Socket Current Rating
15 A
USB Data Rate
5,000 Mbits
Resets
(1) 3A Fuse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-68000-4100000
- Zoro #
- G816576444
- UPC #
- -
- Country of Origin
- China
- Item
- Combination Insert
- Socket Voltage Rating
- 125 V AC
- Data Port Configuration
- (1) RJ45 CAT5e, (1) USB 3.0 Female-to-Female Form A
- Socket Current Rating
- 15 A
- USB Data Rate
- 5,000 Mbits
- Resets
- (1) 3A Fuse
- USB Gender
- Female (Front); Female (Rear)
- RJ45 Gender
- Female (Front); Female (Rear)
- Socket Configuration
- (2) NEMA 5-15 GFCI
- Fuse Voltage Rating
- 32 V DC, 250 V AC
Dimensions
- Insert Height
- 88 mm
- Insert Width
- 110 mm
- Insert Depth
- 72 mm
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.