Shop MURRELEKTRONIK
See all product information
Create Account
Combination Insert, 88 mm H
- Mfr # 4000-68000-4160000
- Zoro # G816577397
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Data Port Configuration
(1) RJ45 CAT5e, (1) SUB-D9 Female-to-Female
Insert Width
116 mm
Socket Current Rating
15 A
Insert Height
88 mm
Socket Configuration
(2) NEMA 5-15 GFCI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000-68000-4160000
- Zoro #
- G816577397
- UPC #
- -
- Country of Origin
- China
Dimensions
- Insert Width
- 116 mm
- Insert Height
- 88 mm
- Insert Depth
- 72 mm
Details
- Item
- Combination Insert
- Data Port Configuration
- (1) RJ45 CAT5e, (1) SUB-D9 Female-to-Female
- Socket Current Rating
- 15 A
- Socket Configuration
- (2) NEMA 5-15 GFCI
- Socket Voltage Rating
- 125 V AC
- D-Sub Gender
- Female (Front), Female (Rear)
- Fuse Voltage Rating
- 32 V DC, 250 V AC
- RJ45 Gender
- Female (Front); Female (Rear)
- Resets
- (1) 3A Fuse
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.