1in Towing Fork Spacer Kit for Towing Vehicles & Lifting Equipment-Slide-On, 2PK
- Mfr # TOWF-SPACER1x2
- Zoro # G725021554
product price:Â
$
148.99
/pk of 2, $74.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOWF-SPACER1x2
- Zoro #
- G725021554
- UPC #
- 840223694507
- Country of Origin
- China
Description
Get this 1in towing fork spacer kit from us. It is a specialized attachment to be used with a main function to adjust the fork's width so that it can handle loads more efficiently. It is particularly used in situations where the front axle of the vehicle that you are picking is narrower than the fork throat. Find the other necessary details of our spacer kit here: Adjustment Size: The spacer kit helps when the front axle of the vehicle you are lifting or towing is narrower than the throat of the fork. Instead of replacing forks or using a different setup, you can slide the spacer onto the fork, and reduce the width of the opening by 1 inch. This ensures that the load fits properly and securely between the fork tines. Material and Durability: This towing axle spacer kit is made using high-strength alloy steel, which is durable and strong. It provides good wear and corrosion resistance to the spacer kit and ensures that it can be used with heavy loads and work well during harsh working conditions without deforming and breaking. Compatibility: This spacer kit is generally compatible with forks that are commonly used in the towing industry. It replaces Zip's Miller fork spacer kit with replacement part number 124002430. The set of two spacers ensures that both forks can be equally adjusted for balanced load handling. Easy Installation: This spacer kit can be easily assembled by sliding the adapter over one ear of the fork. Following this easy and fast setup, you can efficiently use this spacer for towing and lifting applications. Safety and Stability: Using the spacer, you can adjust the gap between the fork tines to minimize any movement or shifting of the load. This is helpful for preventing load damage and ensuring stability during lifting or towing. For further securing the load and avoiding potential accidents, we recommend you always use our safety chains with the spacers. How to Use it? Place the spacer over one of the fork tines to reduce the fork's throat width by 1 inch. Ensure the adjusted forks fit snugly around the axle or load to prevent movement. Always attach safety chains to secure the load further and prevent any shifting during transport. Once secured, carefully lift or tow the load, ensuring it remains stable throughout the operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.