(2 Pack) E Track Cam Buckle Strap w/ Spring E Fitting 2in x 16ft, 2PK

  • Mfr # ETKRS16Cx2
  • Zoro # G725020915
product price: 
$
21.55
/pk of 2, $10.78/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ETKRS16Cx2
Zoro #
G725020915
UPC #
840223611573
Country of Origin
Cambodia

Description

Struggling with loose cargo or worrying about over-tightening and damaging your goods during transport? This 2in x 16ft E-track cam buckle strap is designed to make load securing simple,, and. Load Capacity: This strap is built to handle everyday cargo securely with a working load limit of 833 lbs and a breaking strength of 2,500 lbs. In simple terms, it can safely secure medium-weight loads without risk when used correctly. The higher breaking strength adds an extra layer of safety, giving you peace of mind during transport. Weather Resistant: Designed to perform in various conditions, this strap resists damage from rain, moisture, and outdoor exposure. Abrasion Resistant: The webbing is made to withstand friction and rough surfaces. Whether your cargo has sharp edges or moves slightly during transit, the strap resists wear and tear, helping extend its lifespan. Durable Construction: Built for repeated use, this strap maintains its strength and performance over time. It's a dependable choice for regular hauling, offering consistent reliability without frequent replacements. Strong Polyester Webbing: Made from high-quality polyester, the strap offers strength while remaining flexible. It holds tension well, resists stretching, and keeps your cargo stable throughout the journey. Simple Operation: This strap uses a pull-to-tighten cam buckle system, making it and easy to secure cargo. Unlike ratchet straps, it prevents over-tightening- for delicate or fragile items. Designed for E-Track Systems: Specifically made to work with E-track rails, the strap easily clips into place, creating a strong and secure anchor point. This ensures your cargo stays firmly in position during transport. How to use E Track Cam Buckle Straps? Attach one end of the Cam Buckle Strap to the fitting on the E track. The strap should be placed over the cargo or equipment that you want to secure. Thread the loose end of the strap through the cam buckle and pull it tight. The cam buckle will hold the strap in place and prevent it from slipping. Tighten the strap until it is snug around the cargo or equipment. Be sure not to over-tighten the strap, as this could damage the cargo or equipment or cause the strap to break. To release the strap, simply lift the cam buckle and pull the strap out of the buckle.

Ratings & reviews