Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Front Silver Grille w/o Bug Screen for Freightliner Replace 17-14104-001, 2PK
- Mfr # GRILLE-M2-BS-0319x2
- Zoro # G225022082
product price:Â
$
32.59
/pk of 2, $16.30/ea
Key Features
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRILLE-M2-BS-0319x2
- Zoro #
- G225022082
- UPC #
- 840223645745
- Country of Origin
- China
- Material
- Plastic
- Color
- Black
Description
Introducing Mytee Products' Bug Screen for Freightliner M2, Thomas Bus C2, & 17-14104-001, 17-14787-001 OEM. This replacement part is constructed with the exact OEM specifications of the Freightliner M2 semi-truck. It's curated from ABS plastic with high temperature and impact resistance. This custom-made screen will ensure efficiency similar to the original one. You don't have to change the entire grille kit, instead replace the screen, and continue restricting the entry of debris, bugs, garbage, and more. Check out the detailed understanding of its features and specifications below:- Dimension Details: Our screen for bugs has a length and width of 45 1/2in and 17 1/8in. It's a custom-made mesh screen for optimal performance. Resilient Material: The screen bugs are crafted from plastic. It can withstand high temperatures, impacts, and changing weather conditions during hauling. It's a black tightly closed mesh design that will protect the engine. Restrict Contaminants: The purpose of this net is to protect the air hose filter and radiator from bugs, debris, and small components. These components might affect the functioning and efficiency of the engine (impacting the ventilation for the cooling engine system/coolant) during hauling. It's highly used by drivers on long journeys. Easy-to-Install: You can install this retractable bug screen yourself. You will require mounting clips (not included) to secure the net with the grille. It has a hassle-free installation process as we have bolt holes for seamless compatibility. Check out how to do it yourself:- Remove the grille from the front side and unscrew the mounting clips from the existing bug screen. Clean the area. Place the screen on the Freightliner M2 semi trucks and Thomas Bus, and screw the bolts on the pre-drilled holes. Tighten to secure the connection. Now, place the grille on the back of the truck and drill the bolts for a secure connection. Signs When to Replace Bug Screen:- Cracks, tears, or deformation are caused due to road debris & harsh weather conditions-any physical damage. Loose mounting causes misalignment and rattling. Engine overheating or reduced cooling efficiency. The material degrades over time. Note: Check the compatibility models and OEM part numbers before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.