Shop FOXTROT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motorized Dolly, 30" L, 20" W
- Mfr # SOLO20KIT
- Zoro # G523357220
product price:Â
$
106,902.99
/ea
Key Features
Weight
220 lb
Frame Material
Aluminum, Steel
Remote Control Type
Wireless with Horn
Series
Solo 20
Run Time
6 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLO20KIT
- Zoro #
- G523357220
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Deck Height
- 6 5/8 in
- Wire Rope Length
- 30 in
- Deck Width
- 20 3/16 in
- Overall Height
- 6 7/8 in
- Overall Width
- 20 in
- Deck Length
- 30 in
- Overall Length
- 30 in
- Length
- 30 in
Details
- Weight
- 220 lb
- Frame Material
- Aluminum, Steel
- Remote Control Type
- Wireless with Horn
- Series
- Solo 20
- Run Time
- 6 hr
- Deck Material
- Aluminum
- Item
- Motorized Dolly
- Includes Remote Control
- Remote Control Included
- Operating Temperature - Maximum
- 122 Degrees F
- Product Type
- Motorized Dolly
- Includes Battery
- Battery Included
- Operating Temperature - Minimum
- -4 Degrees F
- Charge Time
- 3 hr
Description
Motorized Dolly,30" L,20" W
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.