Shop MYTEE PRODUCTS
See all product information
Create Account
4Pk 2inx12ft Car Tie Down Straps w/ Ratchet Snap Hooks 3,333 LBS WLL High Viz
- Mfr # TDK-RG-1004
- Zoro # G425020949
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Color
High Visibility Green
Width
2 in
Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDK-RG-1004
- Zoro #
- G425020949
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- High Visibility Green
Dimensions
- Width
- 2 in
- Length
- 12 ft
Description
Kit Includes: (4) 2in x 12ft Tie Down Straps with 'O' Ring (4) 33in Over the Tire Strap with Cordura Eye Loops on Both Ends (4) 2in Ratchets with Snap Hooks Working Load Limit: 3333 lbs Breaking Strength: 10,000 lbs Heavy Duty 2in x 12ft Tie Down Side Mount Wheel Strap With Snap Hook High Visibility Green Webbing For Safety and Reflective for Extra Visibility in Low Light Conditions Set can be used as a "Side Mount Tie Down Kit" or as an "Over the Tire Front Tie Down"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.