Black Poly Quarter Fender for Semi Truck Set 24in x 24in Mounting Kit Included, 2PK
- Mfr # PQF-S-2424x2
- Zoro # G016493510
product price:Â
$
159.99
/pk of 2, $80.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thick Tough Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PQF-S-2424x2
- Zoro #
- G016493510
- UPC #
- 840223614598
- Country of Origin
- China
- Color
- Black
- Material
- Thick Tough Polymer
Description
Pack Size: 2 Pack Black Poly Quarter Fender is rugged and durable. It measures 24 in x 24 in and is made from thick, tough polymer. STANDARD MOUNTING KIT INCLUDED 2 Piece Set Compatible with Other Brands and Their Part Numbers: Fits Fleet Engineers: 031-01636, 3101657, 3113636 Fits Freightliner: 031-01651/A, 031-01651 A, 1900KIT, AM5629002, FLT1900KIT, QT00213, TFFLT1900KIT Fits Mack: 1000-QF1900 Fits OE Aftermarket: 1900-KIT, 3603728, MIN1400BP Fits Automann: 562. 9001, 562. 9002, AM5629001 Fits Alliance Truck Parts: ABP N32 Q1900 Fits Globetech Manufacturing: GT3900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.