Shop MYTEE PRODUCTS
See all product information
Create Account
Composite Cord Strapping, 1-1/4 in W, 0.053 in Thick, 1,968 ft L, 5,700 lb Break
- Mfr # CL-1600-1.25
- Zoro # G322785910
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
White
Strapping Length
1,968 ft
Break Strength
5,700 lb
Strapping Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-1600-1.25
- Zoro #
- G322785910
- UPC #
- 840223611658
- Country of Origin
- China
- Material
- Polyester
- Color
- White
- Break Strength
- 5,700 lb
- Item
- Composite Cord Strapping
- Strapping Finish
- Composite
Dimensions
- Strapping Length
- 1,968 ft
- Strapping Width
- 1-1/4 in
- Core Width
- 8 in
- Core Diameter
- 8 in
- Thickness
- 0.053 in (1 1/3 mm)
Description
Polyester Composite Cord is a great way for many industries and businesses to bundle, strap down, and secure their products while shipping. Whether you ftre in the building industry, landscaping, recycling, agriculture, or shipping, our Composite Polyester Cord Strapping is the one you should choose. Composite strapping has a very close breaking strength to steel strapping but with the polyester cording it is more flexible and it won ftt rust on your products. Composite Strapping is also known as inSynthetic Steel in in the lashing industry, this type of cording is made from high-tenacity polyester yarns embedded into a polymer coating. Polyester Cording has smooth edging for more safety measures. Secure Shipping: Safely strap & secure products for shipping using our packing straps with a high breaking strength of 5700 lbs, ensuring items arrive intact. Versatile Bundling: Ideal for various industries (building, landscaping, recycling, agriculture), our Composite Polyester Cord Strapping is a flexible & rust-free alternative to steel strapping, providing reliable bundling. Heavy-Duty Lashing: With a Working Load Limit (WLL) of 2850 lbs, our Composite Lashing at 5 cents per foot offers cost-effective, high-tenacity polyester strapping for heavy-duty lashing applications. Roll Size: The roll size is 3280 feet, providing ample length for efficient bundling, strapping & securing in various industrial applications. Safety Assurance: Featuring smooth edging for enhanced safety, our Polyester Composite Cord Strapping prioritizes safety measures, making it a reliable choice for securing products during transportation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.