
17 1/4in Black Slimline Velvet Suit Hanger w/ Notches, 100PK
Mfr # HSL17PB
Zoro # G816390132
product price:Â $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
Key Features
Finish
Non slip flocking
Width
17.2 in
Height
9.25 in
Type
No Notches
Material
Velvet, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL17PB
Zoro #
G816390132
UPC #
-
Country of Origin
China
Dimensions
Width
17.2 in
Height
9.25 in
Details
Item
Hanger
Finish
Non slip flocking
Type
No Notches
Material
Velvet, Plastic
Color
Black
Description
- 17-1/4" black velvet plastic hanger features nonslip flocking to hold clothes in place to eliminate falling or sagging clothing
- Wide contoured shoulders keep clothes shape with notches help to keep straps in place
- Chrome 360 degree swivel hook
- Economical, sturdy and space saving
- Slim and sleek design allows you to maximize space in your closet
- Home or Retail: Closet organization, laundry room organization or retail racks
- Bulk Case of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.