17in Black Gloss Flat Wooden Shirt Hanger w/ Notches, 25PK

  • Mfr # 8217CHNOBARHU

  • Zoro # G016390123


product price:  $53.75
/pk 25, $2.15/ea

Key Features

Material
Wood
Color
Black Gloss
Width
17 in
Height
9.5 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8217CHNOBARHU
Zoro #
G016390123
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
9.5 in
Depth
0.5 in

Details

Material
Wood
Color
Black Gloss
Item
Hanger

Description

  • Black Gloss Finish
  • Deep Shoulder Notches
  • Strong Chrome Hook
  • 360 Degree Swivel Hook
  • Slim Flat Profile Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.