17in Clear Equinox Acrylic Shirt Hanger w/Brushed Chrome Hardware, 12PK

  • Mfr # 9001750HU

  • Zoro # G716390119


product price:  $59.19
/pk 12, $4.93/ea

Key Features

Width
17 in
Material
Acrylic
Depth
0.3 in
Color
Clear
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001750HU
Zoro #
G716390119
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
0.3 in
Height
9.25 in

Details

Item
Hanger
Material
Acrylic
Color
Clear

Description

  • 17" Length & 5/16" Width
  • High-Quality Acrylic
  • Notched Cut-Outs
  • Brushed Chrome Hook
  • Thin, Flat and Sleek

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.