Shop NALGENE

Economy Bottle, HDPE, 199 mm H, PK50

  • Mfr # 312185-0032
  • Zoro # G622576645

product price: 
$
183.99
/pk of 50, $3.68/ea
Free Shipping & Returns

Key Features

Nominal Capacity - Metric
1,000 mL
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Nominal Capacity - English
32 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312185-0032
Zoro #
G622576645
UPC #
-
Country of Origin
United States
Nominal Capacity - Metric
1,000 mL
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Nominal Capacity - English
32 oz
Closure Liner Material
Unlined
Special Features
Leakproof
Graduation Increments - Metric
1,000 mL
Shape
Round
Body Material
HDPE
USP Specification
Type VI
Item
Economy Bottle
Clarity
Opaque
Bottle Type
Economy
Closure Color
Amber
Closure Included
Yes
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Graduated
No
Numbers of Bottles Included
50
Basic Material
Plastic
Body Color
Amber
Capacity - Metric
1 L
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - English
32 fl oz
Front Closure
Screw-On

Dimensions

Screw Closure Size
63-415 mm
Minimum Screw Closure Size
63 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
53 mm
Overall Height - Metric
199 mm
Overall Width - Metric
91.44 mm

Description

Diagnostic Bottle, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.