Nashua

Printed Foil Tape, 72mm x 55m, Silver


product price: $25.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Family Metallic
  • Duct Tape Width 72mm
  • Length 55m
  • Duct Tape Length 55m
  • Width 72mm
See all product information

Product Information

  • Brand Nashua
  • MFR # 324A
  • Zoro # G2679573
  • UPC #
    033656310001
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Duct Tape Width 72mm
Length 55m
Duct Tape Length 55m
Width 72mm
Tape Width 72 mm
Tape Length 55 m
Imperial Tape Width 2 13/16 in
Metric Tape Width 72 mm
Imperial Tape Length 60 yd
Metric Tape Length 55 m

Details

Tape Color Family Metallic
Performance Temp. -20 Degrees to 325 Degrees F
Tape Thickness 4.8 mil
Material Aluminum
Series 324A
Tensile Strength 28 lb./in.
Duct Tape Thickness 4.8 mil
Duct Tape Adhesive Acrylic
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 325 Degrees F
Color Aluminum
Minimum Tape Performance Temperature -20 Degrees F
Tape Backing Material Aluminum
Duct Tape Grade Premium
Item Foil Tape
Tape Shape Continuous Roll
Adhesive Acrylic
Min. Tape Performance Temp. -20 Degrees F
Tape Adhesive Acrylic
Tape Adhesive Strength 68 oz/in
Tape Color Silver
Thickness 4.80 mil
Standards UL 181A-P, UL 181B-FX Listed
Tape Tensile Strength 28 lb/in
Adhesion Strength 68 oz./in.
Max. Tape Performance Temp. 325 Degrees F
Shape Continuous Roll
Tape Elongation Not Rated
Number of Adhesive Sides 1
Tape Brand Nashua
Tape Type Foil Tape
Product Form Continuous Roll
Tape Sub-Type UL-Printed Foil Tape
Specifications Met UL Listed
Adhesion to Steel 68 oz/in
Tape Resistance Properties UV-Resistant
Liner Material Kraft Paper
Common Industry General Maintenance & Repair
Tape Backing Construction Foil
Tape Adhesive Format Single-Sided
Environment Indoor and Outdoor
Temperature Range -20 Degrees to 325 Degrees F
Brand and Series Nashua 324A
Liner Included Yes

Description

Foil Tape, Tape Brand Nashua, Brand and Series Nashua 324A, Common Industry General Maintenance & Repair, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 60 yd, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 325 Degrees F, Product Form Continuous Roll, Series 324A, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.