
Pink Sheer Organza Bags, 10x12, 10PK
Mfr # B81205
Zoro # G422921850
product price:Â $5.25
/pk 10, $0.53/eaKey Features
Includes
10 Pack
Width
10 in
Length
12 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B81205
Zoro #
G422921850
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Length
12 in
Details
Includes
10 Pack
Item
Colorful Organza Bags
Color
Pink
Material
Fabric
Description
10x12 Pink Organza Sheer Bags with coordinating satin drawstrings set approximately 1 1/2 from the top of the bag. 100% Nylon. Sold in packs of 10. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.