07030 20 in. Cool Touch Electric Griddle
- Mfr # 7030
- Zoro # G904021375
product price:Â
$
88.99
/ea
Key Features
Features
Non-stick
Application
Cooking
Color
Black
Griddle Length
20 in
Griddle Width
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7030
- Zoro #
- G904021375
- UPC #
- 75741070308
- Country of Origin
- China
Dimensions
- Griddle Length
- 20 in
- Griddle Width
- 10-1/2 in
Details
- Item
- Electric Griddle
- Features
- Non-stick
- Application
- Cooking
- Color
- Black
Description
Great for breakfast, lunch, or dinner. Doubles as a handy buffet server.
Big 10-1/2" x 20-1/2" cooking surface with a built-in backstop ledge for easy food handling.
Cool-touch base surrounds the cooking surface on the front and both sides.
Premium nonstick surface for stick-free cooking and easy cleaning.
Control Master heat control maintains the proper cooking temperature automatically.
Low profile design makes an attractive presentation when using as a buffet server.
Fully immersible with the heat control removed.
1-Year limited warranty.
120 Volts AC, 1500 watts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.