Linear Shaft, 5/8 in D, Carbon Steel

  • Mfr # SFW10X36FS103

  • Zoro # G1096706


product price: $66.69
/ea

Key Features

Shaft Dia.
5/8 in
Material
Carbon Steel
Dimension M
1/4-20
For Use With
Slide/Sleeve Bearing
Thread Length (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW10X36FS103
Zoro #
G1096706
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
5/8 in
Length
36 in
Dimension M
1/4-20
Thread Length (In.)
0.5 in
Thread Size
1/4"-20
Dimension B
0.5 in
Mounting End Dia. (In.)
0.625 in
Dia. Tolerance Min.
0.6243 in
Travel Length (In.)
36 in
Dimension L
36
Dia. Tolerance Max.
0.6248 in
Diameter Tolerance Class
g6
Diameter Tolerance - Minimum
0.624 in
End Thread Diameter
0.25 in
End Thread Length
0.5 in
End Thread Size
1/4-20
Diameter Tolerance - Maximum
0.625 in
Overall Length
36 in
Diameter
5/8 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
Type
Both Ends Tapped Shaft
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Roughness
0.4 um Ra
Operating Temperature - Maximum
230 Degrees F
Surface Hardness - Minimum
60 HRC
Tolerance Class
g6
Core Type
Solid
End Type
Both Ends Tapped
Shaft Type
Both Ends Tapped Shaft
Series
SFW

Description

Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.