Gigabit Fiber Media Converter - 1000Base-SX, LC Multimode, 550m, 850nm

  • Mfr # FT-1000MM-LC850

  • Zoro # G814914132


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-1000MM-LC850
Zoro #
G814914132
UPC #
-
Country of Origin
China

Details

Item
Fiber Optic Media Converter
Color
Gray

Description

The Media Converter is a high-performance device designed to convert data signals between 10/100/1000Base-T and 1000Base-SX fast Ethernet, complying with IEEE 802.3z and IEEE 802.3AB standards. This versatile converter supports both 10/100/1000Base-T and 1000Base-SX applications, enabling data transmission up to 550 meters over multimode fiber.Equipped with two fiber optic connector ports TX and RX and one RJ-45 jack, this converter also features an external power supply receptacle. Six LED indicators provide easy monitoring of power, UTP Link, UTP Activity, Fiber Link, Fiber Activity, Full duplex, and data rates. The device automatically configures for Full or Half Duplex operation.Compact, cost-effective, and energy-efficient, this media converter offers high reliability and stability. It's suitable for standalone use or can be rack-mounted, with up to 16 units fitting in a single chassis powered by one internal supply.Key Features:- Data Rate: 10/100/1000 Mbps with Auto-Negotiation- UTP Mode: Half or Full Duplex- Optical Wavelength: 850nm- Fiber Type: Multi Mode 50/125, 62.5/125 micron- Connectors: One UTP RJ45, Two LC Fiber- Max Distance: 550m 50/125 fiber, 220m 62.5/125 fiber- Power Supply: External AC-DC Power Adapter, US Standard- Dimensions: 95mm x 71mm x 26mm- Optical Output Power: -10 to -4 dBm- Receiving Sensitivity: -17 dBm- Saturability: greater than or equal to -3 dBmThis versatile media converter is an ideal solution for extending network reach and bridging different network types, making it suitable for various applications in both small and large-scale networking environments.


  • •Gigabit Conversion: Translates Ethernet signals to fiber for fast, reliable data transfer.
  • •Multimode Fiber Support: Works with 1000Base-LX multimode fiber for transmission up to 550 meters.
  • •Dual Wavelength Compatibility: Operates with 850nm wavelengths for enhanced performance.
  • •Seamless UTP to Fiber Transition: Effortlessly connects UTP to fiber networks.
  • •Compact Design: Easy to integrate into existing network setups without taking up much space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.