MotorProgressiveCavityPump, 1-1/4in, SS

  • Mfr # QS000036
  • Zoro # G422808670
product price: 
$
8,376.99
/ea
Free Shipping & Returns

Key Features

Volume per 100 Revolutions
0.22 gal
Flex Joint Connection Type
Pinned
Stator Material
Viton
Rotor Material
Stainless Steel
Horsepower (Maximum)
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000036
Zoro #
G422808670
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/4 in
For Motor Frame Size
80
Solid Diameter (Maximum)
0.354 in
Inlet Diameter
1 1/4 in

Details

Volume per 100 Revolutions
0.22 gal
Flex Joint Connection Type
Pinned
Stator Material
Viton
Rotor Material
Stainless Steel
Horsepower (Maximum)
1 hp
Seal Type
Mechanical
Item
Motor-Drive Progressive Cavity Pump
Media Temperature (Minimum)
32 Degrees F
Inlet Orientation
Vertical
Flow Rate (Maximum)
0.6 gpm
Series
NM015BY02S12B
Phase
Three
Pump Drive Operation Type
Gearmotor/Speed Reducer
Flow Rate @ 30 psi
0.6 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature (Maximum)
110 Degrees F
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Housing Material
Stainless Steel
Flow Rate @ 150 psi
0.5 gpm
Rated Speed
269 RPM
Motor Speed (Minimum)
26.9 RPM
Flow Rate @ 120 psi
0.5 gpm
Discharge Orientation
Horizontal
Number of Speeds
1
Stator Movement
Rigid
Variable Frequency Drive Type
VFD Not Included
Motor Mounting Type
Close Coupled
Nameplate Voltage
230/460V AC
Viscosity (Maximum)
10,000 cps
Operating Pressure (Maximum)
150 psi
Bearing Type
Ball
Flow Rate @ 60 psi
0.6 gpm
Seal Material
Carbon/Ceramic/Stainless Steel/FKM

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 0.6 gpm, Horsepower (Maximum) 1 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 110 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews