Shop NETZSCH

MotorProgressiveCavityPump, 1-1/4in, SS

  • Mfr # QS000056
  • Zoro # G922808736

product price: 
$
9,152.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Close Coupled
Discharge Diameter
1 1/4 in
Discharge Orientation
Horizontal
Flow Rate (Maximum)
1.7 gpm
For Motor Frame Size
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000056
Zoro #
G922808736
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/4 in
For Motor Frame Size
80
Inlet Diameter
1 1/4 in
Solid Diameter (Maximum)
0.472 in

Details

Motor Mounting Type
Close Coupled
Discharge Orientation
Horizontal
Flow Rate (Maximum)
1.7 gpm
Nameplate Voltage
230/460V AC
Flow Rate @ 150 psi
1.6 gpm
Inlet Orientation
Vertical
Stator Movement
Rigid
Volume per 100 Revolutions
0.63 gal
Media Temperature (Minimum)
32 Degrees F
Housing Material
Stainless Steel
Variable Frequency Drive Type
VFD Not Included
Flow Rate @ 60 psi
1.7 gpm
Phase
Three
Horsepower (Maximum)
1 hp
Item
Motor-Drive Progressive Cavity Pump
Motor Speed (Minimum)
26.9 RPM
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Operating Pressure (Maximum)
150 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Rotor Material
Stainless Steel
Flow Rate @ 30 psi
1.7 gpm
Rated Speed
269 RPM
Media Temperature (Maximum)
110 Degrees F
Seal Type
Mechanical
Stator Material
Viton
Viscosity (Maximum)
10,000 cps
Flow Rate @ 120 psi
1.6 gpm
Flex Joint Connection Type
Pinned
Number of Speeds
1
Bearing Type
Ball
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Pump Drive Operation Type
Gearmotor/Speed Reducer
Series
NM021BY02S12B

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 1.7 gpm, Horsepower (Maximum) 1 hp, Housing Material Stainless Steel, Media Temperature (Maximum) 110 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Rotor Material Stainless Steel, Seal Material Carbon/Ceramic/Stainless Steel/FKM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.