Shop NETZSCH

MotorProgressiveCavityPump, 3in, 21gpm, CI

  • Mfr # QS000567
  • Zoro # G123356685

product price: 
$
17,439.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Media Temperature (Maximum)
84 Degrees F
For Motor Frame Size
112M
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Motor Mounting Type
Close Coupled
Flow Rate @ 60 psi
21 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS000567
Zoro #
G123356685
UPC #
-
Country of Origin
United States
Media Temperature (Maximum)
84 Degrees F
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Motor Mounting Type
Close Coupled
Flow Rate @ 60 psi
21 gpm
Discharge Orientation
Horizontal
Volume per 100 Revolutions
8.67 gal
Number of Speeds
1
Seal Type
Mechanical
Variable Frequency Drive Type
VFD Not Included
Flow Rate @ 150 psi
19 gpm
Bearing Type
Ball
Flow Rate @ 30 psi
21 gpm
Flow Rate (Maximum)
21 gpm
Flex Joint Connection Type
Pinned
Stator Movement
Rigid
Operating Pressure (Maximum)
150 psi
Discharge Standard
Flange
Pump Drive Operation Type
Gearmotor/Speed Reducer
Housing Material
Cast Iron
Horsepower (Maximum)
5 hp
Stator Material
Buna-N
Inlet Orientation
Vertical
Rated Speed
238 RPM
Phase
Three
Flow Rate @ 120 psi
20 gpm
Series
NM045BS02S12B
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed (Minimum)
23.8 RPM
Viscosity (Maximum)
10,000 cps
Nameplate Voltage
230/460V AC
Media Temperature (Minimum)
32 Degrees F
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Item
Motor-Drive Progressive Cavity Pump

Dimensions

For Motor Frame Size
112M
Discharge Diameter
3 in
Solid Diameter (Maximum)
1.377 in
Hopper Width
200 mm
Hopper Length
200 mm

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 21 gpm, Horsepower (Maximum) 5 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 150 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.377 in, Stator Material Buna-N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.