Shop NETZSCH

MotorProgressiveCavityPump, 3in, 67gpm, CI

  • Mfr # QS000443
  • Zoro # G223353324

product price: 
$
20,185.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate @ 60 psi
64 gpm
Flex Joint Connection Type
Pinned
Discharge Diameter
3 in
Motor Speed (Minimum)
175 RPM
Rated Speed
1,750 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS000443
Zoro #
G223353324
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
3 in
Inlet Diameter
4 in
For Motor Frame Size
112M
Solid Diameter (Maximum)
1.614 in

Details

Flow Rate @ 60 psi
64 gpm
Flex Joint Connection Type
Pinned
Motor Speed (Minimum)
175 RPM
Rated Speed
1,750 RPM
Variable Frequency Drive Type
VFD Not Included
Inlet Orientation
Vertical
Flow Rate @ 150 psi
Not Rated
Series
NM053BY01L07V.2
Discharge Orientation
Horizontal
Chemical Compatibility
Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water
Stator Material
Buna-N
Number of Speeds
1
Pump Drive Operation Type
Gearmotor/Speed Reducer
Housing Material
Cast Iron
Phase
Three
Motor Mounting Type
Close Coupled
Media Temperature (Minimum)
32 Degrees F
Nameplate Voltage
230/460V AC
Seal Type
Mechanical
Volume per 100 Revolutions
28.67 gal
Horsepower (Maximum)
5 hp
Seal Material
Carbon/Ceramic/Stainless Steel/FKM
Flow Rate (Maximum)
67 gpm
Bearing Type
Ball
Discharge Standard
Flange
Flow Rate @ 30 psi
67 gpm
Operating Pressure (Maximum)
75 psi
Viscosity (Maximum)
10,000 cps
Item
Motor-Drive Progressive Cavity Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Standard
Flange
Stator Movement
Rigid
Media Temperature (Maximum)
84 Degrees F
Flow Rate @ 120 psi
Not Rated

Description

Motor-Drive Progressive Cavity Pump, Chemical Compatibility Diesel, Gasoline, Kerosene, Oil, Oil-Based Paint, Water, Flow Rate (Maximum) 67 gpm, Horsepower (Maximum) 5 hp, Housing Material Cast Iron, Media Temperature (Maximum) 84 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 230/460V AC, Operating Pressure (Maximum) 75 psi, Seal Material Carbon/Ceramic/Stainless Steel/FKM, Stator Movement Rigid, Solid Diameter (Maximum) 1.614 in, Stator Material Buna-N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.