Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 8D

  • Mfr # WUFCMCEHBG-8D

  • Zoro # G522926342


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Moisture Wicking Textile
Color
Black/Grey
Waterproof
No
Series
Fresh Foam Cremorne
Gender
Women
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-8D
Zoro #
G522926342
UPC #
810138884270
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
D

Details

Liner Material
Moisture Wicking Textile
Color
Black/Grey
Waterproof
No
Series
Fresh Foam Cremorne
Gender
Women
Metatarsal Guard
No
Item
Mid Shoe
Footwear Closure Type
Lace Up
Standards
CT, EH, HR, SR, SF
Midsole Material
Fresh Foam
Toe Type
Composite
Style Number
WUFCMCEHBG
Outsole Material
Rubber
Removable Insole
Yes
Upper Material
Textile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.