
Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 5D
Mfr # WUFCMCEHBG-5D
Zoro # G922926607
product price:Â $142.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
Fresh Foam
Toe Type
Composite
Removable Insole
Yes
Upper Material
Textile
Style Number
WUFCMCEHBG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUFCMCEHBG-5D
Zoro #
G922926607
UPC #
810138884218
Country of Origin
Viet Nam
Dimensions
Size
5
Footwear Width
D
Details
Midsole Material
Fresh Foam
Toe Type
Composite
Removable Insole
Yes
Upper Material
Textile
Style Number
WUFCMCEHBG
Standards
CT, EH, HR, SR, SF
Waterproof
No
Footwear Closure Type
Lace Up
Color
Black/Grey
Outsole Material
Rubber
Item
Mid Shoe
Metatarsal Guard
No
Liner Material
Moisture Wicking Textile
Series
Fresh Foam Cremorne
Gender
Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.