
Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 7B
Mfr # WUFCMCEHBG-7B
Zoro # G322926832
product price:Â $142.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Style Number
WUFCMCEHBG
Upper Material
Textile
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUFCMCEHBG-7B
Zoro #
G322926832
UPC #
810138884393
Country of Origin
Viet Nam
Dimensions
Size
7
Footwear Width
B
Details
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Style Number
WUFCMCEHBG
Upper Material
Textile
Waterproof
No
Removable Insole
Yes
Color
Black/Grey
Toe Type
Composite
Series
Fresh Foam Cremorne
Metatarsal Guard
No
Liner Material
Moisture Wicking Textile
Gender
Women
Standards
CT, EH, HR, SR, SF
Midsole Material
Fresh Foam
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.