Shop NEWHOUSE ELECTRIC
See all product information
Create Account
14-Gauge 13/16 in. x 10 ft. Strut Channel Strut Fitting, Silver
- Mfr # SC14-10-EG
- Zoro # G723512085
product price:Â
$
37.65
/ea
Sold in multiples of 720 for
$27,108.00
Key Features
Length
10 ft
Material
Steel
Depth
0.81 in
Width
1.63 in
Thickness
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC14-10-EG
- Zoro #
- G723512085
- UPC #
- 726843018384
- Country of Origin
- China
- Material
- Steel
- Item
- 14-gauge 10-ft Strut Channel, Electro-Galvanized
Dimensions
- Length
- 10 ft
- Depth
- 0.81 in
- Width
- 1.63 in
- Thickness
- 14 ga
Description
These strut channels have slots along the base at regular intervals for interconnections, fastening to walls or bolting on accessories. They support wiring, plumbing and mechanical components in electrical and construction applications. All fittings meet or exceed physical properties of ASTM A1011 GR 33. The pickling of the steel produces a smooth surface free from scales. Product dimensions are 1 5/8 in. W x 13/16 in. tall x 14 ga. thick. Slots are sized for a 1/2 in. threaded rod or fastener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.