Zoro Homepage

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-855-26

  • Zoro # G9004022


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Number of Holes
3
Height
2.85
Includes
Full Line of Matching Accessories
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-855-26
Zoro #
G9004022
UPC #
760724248606
Country of Origin
United States

Dimensions

Height
2.85
Length
8
Depth
Spout: 6-11/16", Valve: 3-3/16"
Width
Spout: 2-7/8", Valve: 2-5/16"
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Chrome
Item
Tub Faucet
Connection
1/2" NPT
Number of Holes
3
Includes
Full Line of Matching Accessories
Material
Solid Brass
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Mounting Type
Wall
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Weight
3.85
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
6.06
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.