Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ChemicalMeteringPump, 316gpd, PVDFHead

  • Mfr # NS7AMAKEEC3XXX

  • Zoro # G014923071


product price: $3,159.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
PTFE
Turn Down Ratio
3333:1
Standards
CE, cULus Listed 3JBM
Reproducibility
+/-1.0%
Includes
Foot Valve Strainer with Integrated Low Tank Level Switch, Input Cable, Output Cable, PVDF Injection Valve, Suction, Discharge and Bleed Return Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS7AMAKEEC3XXX
Zoro #
G014923071
UPC #
-
Country of Origin
Italy

Dimensions

Intake Connection Size
1/2 in
Overall Width
4.5 in
Overall Height
9.2 in
Overall Length
10.1 in
Discharge Connection Size
1/2 in

Details

Diaphragm Material
PTFE
Item
Chemical Metering Pump
Turn Down Ratio
3333:1
Standards
CE, cULus Listed 3JBM
Reproducibility
+/-1.0%
Includes
Foot Valve Strainer with Integrated Low Tank Level Switch, Input Cable, Output Cable, PVDF Injection Valve, Suction, Discharge and Bleed Return Tubing
Discharge Connection Type
Tube
Intake Connection Type
Tube
Nameplate Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Ambient Temperature (Maximum)
113 Degrees F
Pump Drive Type
Electric Motor
Flow Rate (Maximum)
316 gpd
Operating Pressure (Maximum)
58 psi
Viscosity (Maximum)
1,000 cps
Control Programs
0-10 VDC Input, 4-20 mA Input
Chemical Compatibility
Water
Check Ball Material
Ceramic
Fitting Material
PVDF
Head Material
PVDF
Ambient Temperature (Minimum)
34 Degrees F
Housing Material
Polypropylene
Seal Material
EPDM

Description

Chemical Metering Pump, Chemical Compatibility Water, Control Programs 0-10 VDC Input, 4-20 mA Input, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVDF, Flow Rate (Maximum) 316 gpd, Head Material PVDF, Includes Foot Valve Strainer with Integrated Low Tank Level Switch, Input Cable, Output Cable, PVDF Injection Valve, Suction, Discharge and Bleed Return Tubing, Intake Connection Size 1/2 in, Intake Connection Type Tube

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.