Zoro Homepage

ChemicalMeteringPump, 31gpd, PVDFHead

  • Mfr # NS2AMAKVVT1XXX

  • Zoro # G516297113


product price: $2,893.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Water
Reproducibility
+/-1.0%
Head Material
PVDF
Discharge Connection Type
Tube
Viscosity (Maximum)
1,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2AMAKVVT1XXX
Zoro #
G516297113
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
9.3 in
Overall Width
4.5 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Overall Height
8.3 in

Details

Chemical Compatibility
Water
Reproducibility
+/-1.0%
Head Material
PVDF
Discharge Connection Type
Tube
Viscosity (Maximum)
1,000 cps
Ambient Temperature (Maximum)
113 Degrees F
Pump Drive Type
Electric Motor
Ambient Temperature (Minimum)
34 Degrees F
Item
Chemical Metering Pump
Turn Down Ratio
3333:1
Intake Connection Type
Tube
Seal Material
FKM
Operating Pressure (Maximum)
290 psi
Includes
Foot Valve Strainer with Integrated Low Tank Level Switch, Input Cable, Output Cable, PVDF Injection Valve, Suction, Discharge and Bleed Return Tubing
Frequency
50 Hz, 60 Hz
Check Ball Material
Ceramic
Diaphragm Material
PTFE
Nameplate Voltage
115/230V AC
Control Programs
0-10 VDC Input, 4-20 mA Input
Housing Material
Polypropylene
Standards
CE, cULus Listed 3JBM
Fitting Material
PVDF
Flow Rate (Maximum)
31 gpd

Description

Chemical Metering Pump, Chemical Compatibility Water, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Tube, Fitting Material PVDF, Flow Rate (Maximum) 31 gpd, Head Material PVDF, Includes Foot Valve Strainer with Integrated Low Tank Level Switch, Input Cable, Output Cable, PVDF Injection Valve, Suction, Discharge and Bleed Return Tubing, Intake Connection Size 3/8 in, Intake Connection Type Tube, Nameplate Voltage 115/230V AC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.