Shop NIBCO
See all product information
Create Account
2 Press x Fip Dielectric Union Ball Valve
- Mfr # H-81127W
- Zoro # G624155190
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.47 in
Body Material
LF DZR Brass
Connection Type
Press
Overall Length
9.84 in
Overall Height
3.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-81127W
- Zoro #
- G624155190
- UPC #
- 018394022577
- Country of Origin
- China
- Body Material
- LF DZR Brass
- Connection Type
- Press
- Item
- Valves
Dimensions
- Overall Width
- 5.47 in
- Overall Length
- 9.84 in
- Overall Height
- 3.98 in
- Pipe Size
- 2 in x 2 in
Description
Pro-Pal valves are your best choice for efficient installation and system operation, and for helping to control costs. Pro-Pal Valves combine commonly used components into a single forged brass alternatives that will save time and space in any installation. Instead of just building your next piping system, innovate it with Pro-Pal Series Valves. Each union end connects to the appliance. The insulator ring stops the electric flow that occurs when two the dissimilar metals are joined. The user may then transtion to copper pipe, save a fitting and still meet local codes. The joint can also be removed for applications that require future removal or maintenance of the pipes. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.