Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1/2"
- Mfr # NF84HF6
- Zoro # G824784558
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Connection Type - Side 1
Press
Ball Opening Size
0.5 in
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HF6
- Zoro #
- G824784558
- UPC #
- 039923441966
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Manufacturer Warranty
- 5 yr
- Connection Type - Side 1
- Press
- Color - Valve Body
- Bronze
- Connection Type - Side 2
- Press
- Seal Material
- EPDM
- Stem Type
- Blowout Resistant
- Standards
- MSS SP-110
- Handle - Locking
- Locking
- Valve Ways
- 2-Way
- Ball Port Style
- Full Port
- Connection Gender - Side 1
- Female
- Valve Body Style
- Straight
- Valve Construction
- Two-Piece
- Ball Material
- Stainless Steel
- Connection Gender - Side 2
- Female
- Seat Material
- RPTFE
- Vented Ball Valve
- Vented
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Handle Material
- Carbon Steel
- Body Material
- Bronze
- Handle Type
- Lever
- Maximum Pressure - Operating
- 250 psi
Dimensions
- Ball Opening Size
- 0.5 in
- Handle Height
- 1.9 in
- Connection Size - Side 1
- 1/2 in
- Connection Size - Side 2
- 1/2 in
- Nominal Valve Size
- 1/2 in
- Overall Length
- 4.15 in
- Length
- 4.15 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.