Ball Valve, Brass, 3/4"
- Mfr # NF84CF8
- Zoro # G224790746
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Ball Material
Brass
Valve Ways
2-Way
Seat Material
RPTFE
Body Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84CF8
- Zoro #
- G224790746
- UPC #
- 039923441911
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI
- Seal Material
- EPDM
- Ball Material
- Brass
- Valve Ways
- 2-Way
- Seat Material
- RPTFE
- Body Material
- Bronze
- Handle Type
- Lever
- Vented Ball Valve
- Non-Vented
- Handle Material
- Carbon Steel
- Handle - Locking
- Locking
- Connection Gender - Side 2
- Female
- Maximum Pressure - Operating
- 250 psi
- Valve Body Style
- Straight
- Ball Port Style
- Full Port
- Stem Type
- Blowout Resistant
- Valve Construction
- Two-Piece
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Silicon Bronze
- Color - Valve Body
- Bronze
- Standards
- MSS SP-110
- Manufacturer Warranty
- 5 yr
- Connection Gender - Side 1
- Female
- Connection Type - Side 2
- Press
- Connection Type - Side 1
- Press
Dimensions
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Ball Opening Size
- 0.75 in
- Handle Height
- 2.28 in
- Overall Length
- 5.05 in
- Connection Size - Side 1
- 3/4 in
- Length
- 5.05 in
Description
Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.