Zoro Homepage

Ball Valve, 3/4", Bronze, Press Ends

  • Mfr # NF85008

  • Zoro # G3910757


product price: $39.55
/ea

Key Features

Ball Material
Brass
Ball Port Style
Full Port
Valve Structure
2-Piece
Pipe Size
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF85008
Zoro #
G3910757
UPC #
039923367877
Country of Origin
United States

Dimensions

Pipe Size
3/4 in.

Details

Ball Material
Brass
Ball Port Style
Full Port
Valve Structure
2-Piece
Item
Ball Valve,3/4",Bronze,Press Ends

Description

Ball Valve,3/4 In.,Bronze,Press Ends

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.