Ball Valve, Brass, 1"
- Mfr # NF8500A
- Zoro # G724791014
product price:Â
$
64.99
/ea
Key Features
Vented Ball Valve
Non-Vented
Stem Material
Bronze
Handle Height
2.48 in
Connection Gender - Side 2
Female
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF8500A
- Zoro #
- G724791014
- UPC #
- 039923367884
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Vented Ball Valve
- Non-Vented
- Stem Material
- Bronze
- Connection Gender - Side 2
- Female
- Manufacturer Warranty
- 5 yr
- Ball Port Style
- Full Port
- Handle Material
- Carbon Steel
- Valve Ways
- 2-Way
- Ball Material
- Brass
- Handle Type
- Lever
- Seat Material
- RPTFE
- Handle - Locking
- Non-Locking
- Maximum Pressure - Operating
- 250 psi
- Stem Type
- Blowout Resistant
- Standards
- MSS SP-110
- Valve Body Style
- Straight
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type - Side 2
- Press
- Seal Material
- RPTFE
- Body Material
- Bronze
- Valve Construction
- Two-Piece
- Color - Valve Body
- Bronze
- Connection Gender - Side 1
- Female
Dimensions
- Handle Height
- 2.48 in
- Overall Length
- 4.44 in
- Connection Size - Side 2
- 1 in
- Handle Length
- 4.76 in
- Connection Size - Side 1
- 1 in
- Nominal Valve Size
- 1 in
- Ball Opening Size
- 1 in
- Length
- 4.44 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.