Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1"
- Mfr # NF85H3A
- Zoro # G524783011
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Handle - Locking
Locking
Valve Ways
2-Way
Handle Length
4.76 in
Connection Type - Side 2
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85H3A
- Zoro #
- G524783011
- UPC #
- 039923368065
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
- Maximum Pressure - Operating
- 250 psi
- Handle - Locking
- Locking
- Valve Ways
- 2-Way
- Connection Type - Side 2
- Press
- Manufacturer Warranty
- 5 yr
- Valve Construction
- Two-Piece
- Vented Ball Valve
- Vented
- Seat Material
- RPTFE
- Ball Material
- Stainless Steel
- Valve Body Style
- Straight
- Color - Valve Body
- Bronze
- Connection Gender - Side 1
- Female
- Connection Type - Side 1
- Press
- Stem Type
- Blowout Resistant
- Handle Material
- Carbon Steel
- Standards
- MSS SP-110
- Ball Port Style
- Full Port
- Seal Material
- RPTFE
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Body Material
- Bronze
- Handle Type
- Lever
- Connection Gender - Side 2
- Female
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.