Shop NIBCO
See all product information
Create Account
WD2100 4 BFV DI NBR ALBR WFR LEV 1EA
- Mfr # NLH150H
- Zoro # G124884484
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Stem Material
Stainless Steel
Nominal Valve Size
4 in
Standards
MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH150H
- Zoro #
- G124884484
- UPC #
- 039923720481
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Connection Type
- Wafer
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Disc Material
- Bronze
- Handle Type
- Lever
- Valve Series
- WD-2100
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.