N20024 6 BFV CI NBR ALBR LUG LEV 1EA
- Mfr # NLJ340K
- Zoro # G324883935
product price:Â
$
1,322.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Seal Material
Buna-N
Number of Flange Bolt Holes
8
Disc Material
Bronze
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ340K
- Zoro #
- G324883935
- UPC #
- 039923269669
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Disc Material
- Bronze
- Handle Type
- Lever
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- For Media
- Water
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.