Shop NIBCO
See all product information
Create Account
LD2222 2 BFV DI FKM SS 200# LUG BS 1EA
- Mfr # NLG091D
- Zoro # G524884312
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Connection Type
Lug
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG091D
- Zoro #
- G524884312
- UPC #
- 039923396693
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Connection Type
- Lug
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- CF8M Stainless Steel
- Body Material
- Ductile Iron
- For Media
- Water
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 300 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- FKM
- Handle - Locking
- Locking
- Valve Series
- LD-2222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.